missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millipore Polycarbonate Isopore Media Membrane Filter
For anaylses of airbourne contamination and other particles using optical or electron microscopy
£125.00 - £295.94
Specifications
Color | White |
---|---|
Filter Surface | Plain |
Filter Type | Screen filter |
Temperature Range (Metric) | 140°C |
For Use With (Application) | For analyses of airborne contaminants & other particles using optical or electron microscopy |
Product Code | Brand | Diameter (Metric) Outside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outside | Price | Quantity & Availability | |||||
10044510
|
Merck Millipore
TETP02500 |
25mm |
£140.00
Pack of 100 Qty Price Break Available |
02-03-2021 |
10459840
|
Merck Millipore
TETP04700 |
47mm |
£186.00
Pack of 100 |
02-03-2021 |
10300462
|
Merck Millipore
GTTP09030 |
90mm |
£125.00
Pack of 30 |
02-03-2021 |
10116570
|
Merck Millipore
HTTP03700 |
37mm |
£135.00
Pack of 100 |
02-03-2021 |
10657701
|
Merck Millipore
TETP14250 |
142mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
- Non-reactive to most stains
- No clearing necessary for most transmitted light microscopy
- Water vapour equilibration not necessary
- Mean thickness varies from 9μm to 11μm
- Autoclavable at 121°C Applications include: air analysis, cell biology, bioassays, cytology, environmental analysis, epifluorescence.
Specifications
White | |
Screen filter | |
For analyses of airborne contaminants & other particles using optical or electron microscopy |
Plain | |
140°C | |
Polycarbonate |