missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poly(methyl methacrylate), 600 micron, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
Description
Poly(methyl methacrylate), 600 microns is used in many medical and biochemical applications. It is suitable for 2D and 3D particle assemblies and for investigations in the colloidal crystal field due to the high monodispersity. It is also used in the field of one- and two-component toners for copying machines. Further, it is having a reduced non-specific protein binding activity.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Powder |
Solubility Information | Soluble in tetrahydrofuran,toluene,cyclohexanone,ethyl acetate and chloroform. Insoluble in water,alcohols and aliphatic hydrocarbons. |
Quantity | 50 g |
Particle Size | 600 Micron |
Chemical Name or Material | Poly (methyl methacrylate) |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'