missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poly(DL-lactide-co-glycolide), 50:50 lactide glycolide, M.N. 5,000 to 10,000 Da, Thermo Scientific Chemicals
52.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
1 g
5 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Tan to White |
Physical Form | Crystalline Powder or Granules |
Solubility Information | Solubility in water: soluble. |
Quantity | 1 g |
Packaging | Glass bottle |
Viscosity | 0.15 to 0.25 dL/g |
Chemical Name or Material | Poly(DL-lactide-co-glycolide) |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'