missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Polar Grip™ 23-700 Series Fluorescent Orange PVC Heavy Duty Gloves
Click to view available options
Size:
9
10
Description
- Insulated winter glove
- Outwears leather, sheds water, resists salts and chemicals
- Keeps hands really warm.
- Polyurethane foam insulation provides extra warmth and comfort.
- Rough-finish PVC coating provides unbeatable gripping power on wet and slippery surfaces.
Specifications
Back Material | PVC |
Certifications/Compliance | Standards CATEGORY II EN 388 : 3121, EN 511 : 111, EN 1149, ANSI |
Color | Fluorescent Orange |
Material | PVC |
Product Type | Heavy-duty Gloves |
Size | 9 |
Glove Cuff Style | Gauntlet |
Lining | Cotton/Nylon/Polyurethane Foam |
Palm Type | Fully coated-palm |
Quantity | 72 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'