missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ POCO Electron Beam Crucible, 99.995%

Brand:  Alfa Aesar™ 038677.KT

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15473665

  • £132.92 / Each


Estimated Shipment date
from Supplier 12-03-2018
Add to basket

Specifications

Specifications

2.8mL
Top OD: 19.84mm
POCO Crucible
Angle: 14 deg.
11.10mm
POCO (CarbonGraphite)
Videos
SDS