missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ POCO Electron Beam Crucible, 99.995%

Brand:  Alfa Aesar™ 038683.KT

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15423675

  • £108.76 / Each


Estimated Shipment date
from Supplier 05-02-2018
Add to basket

Specifications

Specifications

17.0mL
Top OD: 51.56mm
POCO Crucible
Angle: 15 deg.
25.91mm
POCO (CarbonGraphite)
Videos
SDS