missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ POCO Electron Beam Crucible, 99.995%

Brand:  Alfa Aesar™ 038676.KT

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15463665

  • £332.52 / Each


Estimated Shipment date
from Supplier 05-02-2018
Add to basket

Specifications

Specifications

94.7mL
Top OD: 82.55mm
POCO Crucible
Angle: 15 deg.
38.86mm
POCO (CarbonGraphite)
Videos
SDS