missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ POCO Electron Beam Crucible, 99.995%

Brand:  Alfa Aesar™ 038675.KT

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15453665

  • £61.37 / Each


Estimated Shipment date
from Supplier 07-03-2018
Add to basket

Specifications

Specifications

8.2mL
Top OD: 37.59mm
POCO Crucible
Angle: 15 deg.
17.02mm
POCO (CarbonGraphite)
Videos
SDS