missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Pocket Dial Test Thermometer with 3 Point Traceable Calibration Certificate

Product Code. 17862998
Click to view available options
Calibration Points:
0°C, 50°C, 100°C
0°C, 50°C, 90°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17862998

Brand: Brannan™ 31/143/0 + 49/101/0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pocket dial test thermometer with 24 mm diameter dial face with 125 mm spike stem. Complete with calibration.

  • bimetal dial with 125 mm stainless steel probe
  • Supplied with calibration certificate
  • Protective plastic pocket and case with clip

Specifications

Calibration Points 0°C, 50°C, 90°C
Certifications/Compliance UK Traceable to National Standards ISO 9001
Display Dimensions 24 mm dia.
For Use With (Application) To check the temperature
Length (Metric) 22.1 cm
Material Stainless Steel
Max. Temperature (English) -10°C
Max. Temperature (Metric) -10°C
Min. Temperature (English) 110°C
Min. Temperature (Metric) 110°C
Temperature Range (English) -10°C to +110°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±2% of scale
Subdivision 1.0°C
Immersion Length 76 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.