missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PMP Class B Low Form Beakers
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
Pack of 16
Pack of 4
Description
- Crystal clear PMP translates to safety and economy with reduced breakage in the lab
- Withstands 170°C for short periods, 150°C for continuous work
- Permanent molded graduations provide reproducibility and clarity
- Autoclavable
- Class B, Low form
- Complies with ISO 7056-1981 (E) and BS 5404 Part 1
- Suitable for foodstuff
Spécification
Spécification
| Color | Crystal clear |
| Diameter (Metric) Outer | 71 mm |
| Capacity (Metric) | 250 mL |
| Material | PMP |
| For Use With (Application) | Suitable for Foodstuff |
| Height (Metric) | 95 mm |
| Increments | 10 mL |
| Quantity | 10 Pk. |
| Temperature (Metric) Max. Operating | 170°C |
| Type | Beaker |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu