missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PMMA (Plexiglas) Two-Tier Test Tube Racks
Kartell™ PMMA (Plexiglas) Two-Tier Test Tube Racks feature smaller holes in the lower tier of the rack to offer stability while safely holding test tubes.
Brand: Kartell™ 0088900
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Sturdy
- Made of glass clear PMMA (Plexiglas)
- Smaller holes in the lower tier of the rack hold the test tubes safely.
Specifications
Two-Tier Test Tube Rack | |
Tubes (28 mm) | |
12 | |
5 Pack | |
255.4 mm | |
28 mm |
Clear | |
PMMA | |
Smaller holes in the lower tier of the rack hold the test tubes safely | |
12 x 28 mm holes | |
81 mm |