Learn More
Kartell™ PMMA (Plexiglas) Two-Tier Test Tube Racks
Kartell™ PMMA (Plexiglas) Two-Tier Test Tube Racks feature smaller holes in the lower tier of the rack to offer stability while safely holding test tubes.
Brand: Kartell™ 0089000
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Sturdy
- Made of glass clear PMMA (Plexiglas)
- Smaller holes in the lower tier of the rack hold the test tubes safely.
Specifications
12 | |
35 mm | |
81 mm | |
289 mm | |
5 Pack | |
Two-Tier Test Tube Rack |
Clear | |
Smaller holes in the lower tier of the rack hold the test tubes safely | |
Tubes (35 mm) | |
PMMA | |
12 x 35 mm holes |