missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PM Grind Control Measuring Systems
Monitor and record the processes and reactions which take place in the grinding jar during grinding. Retsch™ PM Grind Control Measuring Systems are available for stainless steel grinding jars of 250mL and 500mL.
Brand: RETSCH 22.782.0004
Code : 50
Additional Details : Weight : 4.00000kg
Description
- Measurement ranges: gas pressure: 0 to 500kPa / temperature: 0 to 200°C
- No modification of the mill required
- Indoor range up to 20 m
- Operating time with fully charged accumulator 80 h
- Evaluation of data with Windows XP/Vista
- Multilingual software
Specifications
PM Grind Control Measuring System | |
For Pressure and Temperature Measuring | |
Measuring Transceiver, Stationary Transceiver, Software, Case and Comfort 250 mL Stainless Steel Grinding Jar |