Learn More
RETSCH PM Grind Control Measuring Systems
Monitor and record the processes and reactions which take place in the grinding jar during grinding. Retsch™ PM Grind Control Measuring Systems are available for stainless steel grinding jars of 250mL and 500mL.
Brand: RETSCH 22.782.0005
Code : 50
Additional Details : Weight : 5.00000kg
Description
- Measurement ranges: gas pressure: 0 to 500kPa / temperature: 0 to 200°C
- No modification of the mill required
- Indoor range up to 20 m
- Operating time with fully charged accumulator 80 h
- Evaluation of data with Windows XP/Vista
- Multilingual software
Specifications
PM Grind Control Measuring System | |
For Pressure and Temperature Measuring | |
Measuring Transceiver, Stationary Transceiver, Software, Case and Comfort 500 mL Stainless Steel Grinding Jar |