missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum wire, 0.2032mm (0.008in) dia, For ISA Type R or S Standard Grade Thermocouple, Thermo Scientific Chemicals
121.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 m
5 m
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | White |
Appearance | Silvery white wire |
Density | 21.45g/cm3 at 20°C |
Quantity | 1 m |
Grade | ISA Type R or S Standard |
Odor | Odorless |
Form | Wire |
Chemical Name or Material | Platinum |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'