missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum Rhodium foil, 0.05mm (0.002 in.) thick, 99.9% (metals basis), Thermo Scientific Chemicals
POA - £4403.00
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11345939
|
Thermo Scientific Alfa Aesar
041809.FI |
50 x 50 mm |
£4403.00
Each |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11344767
|
Thermo Scientific Alfa Aesar
041809.GH |
100 x 100 mm |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
11354767
|
Thermo Scientific Alfa Aesar
041809.FF |
25 x 25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Platinum Rhodium foil, 0.05mm (0.002in) thick, 99.9% (metals basis) is used in the glass industry for furnace linings and complex fabrications. It is also used as a plating material. Further, it acts as a catalyst and as a standard for calibration of base metal thermocouples.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only