missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum Iridium wire, 0.25mm (0.01in) dia, annealed, Thermo Scientific Chemicals
113.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
25 cm
100 cm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Silver to Gray |
Appearance | Silver gray wire |
Quantity | 25 cm |
Odor | Odorless |
Form | Wire |
Chemical Name or Material | Platinum Iridium |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'