Learn More
Masterflex™ Platinum-Cured Silicone Tubing
Use this silicone tubing for pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications. Platinum-Cured Silicone Tubing features excellent heat resistance and low compression set.
Brand: Masterflex™ 95802-10
Code : A0
Additional Details : Weight : 0.81000kg
Description
- Odorless, nontoxic, translucent
- Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI
- Tubing is manufactured according to GMP
- Temperature range: -58 to 446°F (-50 to 230°C)
- Sterilize: Autoclave or gamma irradiation
Specifications
FDA, USP, USDA, GMP | |
Silicone | |
-50°C | |
Translucent |
4.8 mm | |
11.1 mm | |
Sterile | |
230°C |