Learn More
Platinum Evaporating Basin with Flat Bottom
Platinum labware such as the Platinum Evaporating Basin with Flat Bottom features excellent properties that include high temperature strength and a high melting point, as well as ductility and corrosion and oxidation resistance..
Brand: N/A 8411 3020
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Flat bottom
- Platinum
- Heat resistant
Specifications
Flat | |
Platinum | |
20 mm |
20 mL | |
Evaporating Basin | |
40 mm |