missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum, 5% on graphite, Type 286, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
100 g
Description
Platinum, 5% on graphite, Type 286 is used as a material for gas sensors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Appearance | Powder |
Quantity | 5 g |
Solubility Information | Soluble in water. |
Form | Powder |
Chemical Name or Material | Platinum, 5% on graphite |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'