missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum, 0.5% on 2.7-3.3mm (0.11-0.13in) alumina pellets, reduced, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
Description
Platinum, 0.5% on 2.7-3.3mm (0.11-0.13in) alumina pellets is used for selective hydrogenations. It is also used in gas purifications, especially oxidation of carbon monoxide to carbon dioxide and hydrogen removal from oxygen or carbon dioxide.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Selective hydrogenations; gas purifications: e
Specifications
Quantity | 25 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Platinum, 0.5% on alumina pellets, 2.7 to 3.3mm (0.11 to 0.13 in.), Reduced |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'