missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Plastipak™ Concentric Luer-Slip Three-Piece Syringe
Use for sterile applications. BD Biosciences™ Plastipak™ Concentric Luer-Slip Three-Piece Syringe are individually wrapped and tested for sterility, pyrogenicity and toxicity.
Brand: BD 302187
Code : 02
Additional Details : Weight : 0.60000kg
Description
- Each syringe is tested for: sterility, pyrogenicity and toxicity
- Syringes and separate accessory needles are individually wrapped in peel-apart blister packs.
- For needles, please see our Microlance™ disposable needles range.
Specifications
EN 20594-1, ISO 594-1, ISO 594-2 | |
13.66 mm | |
65.03 mm | |
Yes | |
100/Pk. | |
Concentric Luer Slip | |
Sterile |
Plastic | |
Yes | |
Concentric Luer-slip 3-piece Syringe | |
0.2 mL | |
5 mL | |
Yes |