missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Plastic Slide Boxes
Store a lot of slides in a little space with these durable boxes.
£19.90 - £53.25
Specifications
Device Holds | 25 Slides; 48 Slides; 50 Slides |
---|---|
Height (English) | 1.25 in. |
Height (Metric) | 3.8 cm |
Material | ABS Plastic |
Product Code | Brand | Slide Capacity | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Slide Capacity | Color | Price | Quantity & Availability | ||||
12628336
|
Epredia™
B1780 |
25 | White |
£25.00
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
16499803
|
Epredia™
B1781 |
25 | Red |
£32.05
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
12648336
|
Epredia™
B1782 |
25 slides | Blue |
£23.45
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
12658336
|
Epredia™
B1783 |
50 | White |
£30.25
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
16409813
|
Epredia™
B1784 |
50 | Red |
£38.45
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
12678336
|
Epredia™
B1785 |
50 | Blue |
£27.30
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
16429813
|
Epredia™
B1787 |
100 | Red |
£53.25
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
16439813
|
Epredia™
B1788 |
100 | Blue |
£53.25
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
16419813
|
Epredia™
B1786 |
100 slides | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12698336
|
Epredia™
B1787 |
100 | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12668336
|
Epredia™
B1784 |
50 | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12559986
|
Epredia™
B1788 |
100 | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12638336
|
Epredia™
B1781 |
25 | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Durable ABS plastic construction and internal cork lining safeguards slides
- Store and protect 25, 50 or 100 slides
- Index card fits in lid to record slide titles
- Numbered slots on box correspond to lid index to maintain organization
- Lids separate from 25- and 50-slide boxes for easy storage and retrieval
- Available in red, white or blue for color-coding or aesthetic preference
- 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp
Dimensions (closed)
25-Slide Box: 5.5 × 3.375 × 1.25 in. (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25 in. × 3.375 in. × 1.25 in. (21 × 8.5 × 3cm)
100-Slide Box: 8.25 x 6.375 x 1.25 in. (21 x 16 x 3cm)
Specifications
25 Slides; 48 Slides; 50 Slides | |
1.25 in. | |
3.8 cm | |
ABS Plastic |