Allsigns International™ Plastic Safety Sign Label


Overview
Brand: Allsigns International™

Manufacturer Part Number: WA151/PVC.

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12385678

Call for latest availability
+44 (0)1509 555500
Add to basket


Description and Specification

Specification

For Use With (Application) Used to Instruct, Advise and Forewarn Staff and Visitors of Potential Dangers Arising In and Around the Workplace
Width (Metric) 300mm
Type Safety Sign Label
Quantity 1Each
Adhesive Type Self
Message Corrosive
Material Rigid Plastic
Color Black Markings with Yellow on White Background
Resistant To Chemicals
Thickness 1mm
Dimensions (L x W) 200 x 300mm
Shape Rectangle
Length (Metric) 200mm

To instruct, advise and forewarn staff and visitors of potential dangers arising in and around the workplace. Color - black symbol and text, yellow backgroundSymbol - triangleS/A - Self-Adhesive

Documentation