missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plain PTFE Stir Bars

Provides stable stirring action. Fisherbrand™ Plain PTFE Stir Bars provide greater turbulence than cylindrical stir bars.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.17100kg

 View more versions of this product

Product Code. 11878962

  • £29.40 / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • Provides greater turbulence than cylindrical stir bars
  • Autoclavable
Specifications

Specifications

13 mm
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PTFE encapsulated Alnico V magnet core
2/Pk.
Yes
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers