missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Piko PCR Plate, 96-well, white
Speed up PCR and qPCR applications with Piko 24-well PCR Plates, with ultra-thin wall (UTW) technology to dramatically reduce the thickness of the well walls.
£128.00 - £486.00
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | Certified RNase/DNase-free |
Product Line | Piko |
Color | White |
Product Type | PCR Microplate |
Product Code | Brand | Color | No. of Wells | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | No. of Wells | Price | Quantity & Availability | ||||
10056769
|
Thermo Scientific™
SPL0961 |
White | 96 |
£486.00
Pack of 200 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
15206217
|
Thermo Scientific™
SPL096150 |
White | 96 |
£128.00
Pack of 50 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
Description
Piko PCR Plates are a family of PCR plates which have the footprint of a microscope slide. We have not only shrunk the size of the plate, but dramatically reduced the thickness of the well walls utilizing our patented ultra-thin wall (UTW) technology.
Highlights
- Ultra Thin Wall (UTW) for fast PCR/qPCR applications
- Low profile
- Designed for use with the Piko and PikoReal 24-well thermal cyclers
- Plates can be snapped into the plate frame to create a standard 96-well plate
- Compatible with standard multi-channel pipettes and liquid-handling platforms
- Well spacing and footprint conform to industry (ANSI) dimensions
Specifications
No Barcode | |
Piko | |
PCR Microplate | |
Polypropylene | |
Standard |
Certified RNase/DNase-free | |
White | |
Piko Thermal Cycler, PikoReal Real-Time PCR System | |
96 |
For Research Use Only. Not for use in diagnostic procedures.