missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ PharMed™ Tubing

Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ Tubing is durable and non-toxic.

Brand:  Heidolph™ 525-25000-00

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10075761

  • £48.21 / Each


Estimated Shipment
14-01-2021
Add to basket

Description

Description

  • High fatigue strength under repeated reversed bending stresses.
  • Non-toxic, biocompatible.
  • Very low gas permeability.
  • Well suited to acids and bases.
Specifications

Specifications

FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea
Autoclavable
PharMed
2.5 mm
Pump
40°C
Autoclave, Ethylene Oxide, Irradiation
Very low
Continuous/short time 0.8/1.8 bar
4.8 mm
9.8 mm
Pump Tubing
High fatigue strength, non-toxic, biocompatible, very low gas permeability, well-suited to acids and bases.
4.8mm I.D./9.8mm O.D.
8.8 m Water
Additives may migrate.
Videos
SDS
Documents