missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Pharmed Extension Tubing
For use in the pharmaceutical and food industries
Brand: Gilson™ F1825125
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
- PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
Extension Tubing | |
6.4 mm | |
300 cm | |
Pharmaceutical and food | |
1 Each | |
Low | |
135°C |
Autoclavable | |
PharMed | |
For MF1 and MF4 Pump Heads | |
-60°C | |
240mL/min. | |
Opaque Beige |