Learn More
Masterflex™ PharMed™ BPT Biocompatible Tubing
Use this tubing for peristaltic pumps and sensitive cell cultures. Saint Gobain Performance Plastics™ PharMed™ BPT Biocompatible Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.
Brand: Masterflex™ R6512-46BPT
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
USP Class VI and FDA criteria | |
9.6 mm | |
16 mm | |
Cell harvest and media process systems, Vaccine manufacturing, Bioreactor process lines, Production filtration and fermentation, Sterile filling , Shear-sensitive fluid transfer | |
1 Pack | |
Cream |
Autoclavable | |
PharMed BPT | |
7.5 m | |
-51°C | |
Sterile |