missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Joint Adapter
Cowie Technology™ PTFE Joint Adapters are grease-free and create high vacuum seals for standard taper ground glass joints.
£9.85 - £21.50
Product Code | Brand | Standard Taper Joint No | Cone Size | Joint Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Cone Size | Joint Size | Price | Quantity & Availability | |||
10211762
|
Cowie Technology™
021.1019 |
NS 10/19, NS 19/26 | 19/26 | 10/19 |
£9.85
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
10363452
|
Cowie Technology™
021.1419 |
NS 14/23, NS 19/26 | 19/26 | 14/23 |
£11.50
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10271852
|
Cowie Technology™
021.1934 |
NS 19/26, NS 34/35 | 34/35 | 19/26 |
£18.75
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||
10313602
|
Cowie Technology™
021.1929 |
NS 19/26, NS 29/32 | 29/32 | 19/26 |
£20.05
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10363692
|
Cowie Technology™
021.2429 |
NS 24/29, NS 29/32 | 29/32 | 24/29 |
£20.05
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10150382
|
Cowie Technology™
021.2934 |
NS 29/32, NS 34/35 | 34/35 | 29/32 |
£21.50
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
10465252
|
Cowie Technology™
021.2434 |
NS 24/29, NS 34/35 | 34/35 | 24/29 |
£21.50
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
Description
- Grease-free
- High vacuum seals for standard taper ground glass joints
- Substantial shoulder for ease of handling and repeated use
- High vacuum performance (leakage rate is less than 1 x 10-4 toor, litre, sec.-1) is attained using transverse sealing rings.
- Use up to 280°C
Specifications
1 Each | |
PTFE Joint Adapters |