missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Tubing

Use this tubing for a gastight connection when working with aggressive and pure liquids or gases. Bohlender™ BOLA™ PFA Tubing features almost universal chemical resistance, is physiologically safe and free from extractable agents.

Brand:  Bohlender™ S1811-04

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10196260

  • £16.18 / 1m


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Non-porous
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • resistant to irradiation and weather
  • Autoclavable
  • Mechanical strength even at high temperatures
Specifications

Specifications

PFA
1.6mm
0.8mm
Transparent
140bar
–270 to 260°C
13mm
1.6mm
Yes
3.2mm
FDA, USP Class VI
Perfect tubing for aggressive and pure liquids or gases
–270 to 260°C
1Pack
140bar
Videos