missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PFA Tubing

A perfect tubing solution for aggressive and pure liquids and gases.

Brand:  Bohlender™ S1811-02

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10126170

  • £14.38 / 1m


Estimated Shipment: 30-11-2021
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

Description

Description

  • Providing temperature resistance from −200° to +260°C
  • Universal chemical resistance
  • FDA conformity
  • Transparent in appearance
  • Gastight
  • Non-porous
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in autoclaves
  • Excellent mechanical strength even at high temperatures
Specifications

Specifications

FDA conformity
Bend radius 7 mm
Burst pressure 140 bar
0.8 mm
0.40 mm
Aggressive and pure liquids and gases
Universal chemical resistance
Transparent
260°C
Autoclavable
PFA
Tubing
-200°C
Autoclave
Videos
SDS
Documents
Certificates