missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Graduated Low-Form Beakers
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- Perfluoroalkoxy construction
- Easy-to-read and resistant-to-wear molded graduations
- Autoclavable and easy to clean
- Withstands temperatures from −200° to +260°C
Specifications
Capacity (Metric) | 50 mL |
Material | PFA |
Height (Metric) | 59 mm |
Increments | 10 mL |
Temperature (Metric) Max. Operating | 260°C |
Type | Beaker |
Autoclavable | Autoclavable |
Graduated | Yes |
Scale | Molded Scale |
Style | Low Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'