Haldenwanger™ Pestle


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 55/2/rauh

MORTERO C/PICO 55 T2

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12065133

Quantity Price
1 £ 26.84 / Each
Estimated Shipment
10-04-2017
Add to basket


Description and Specification

Specification

Product Type Mortar
Type Mortar
Capacity (Metric) 100mL
Diameter (Metric) Outer 80mm
Includes With spout