Haldenwanger™ Pestle


Overview
Brand: Haldenwanger™

Manufacturer Part Number: 56/4/rauh

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12091812

Quantity Price
1 £ 33.44 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Product Type Pestle
Type Pestle
Diameter (Metric) Outer 45mm
Length (Metric) 180mm