missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ SE-54-HKW GC Capillary Column
£545.00 - £915.00
Specifications
Diameter (Metric) | 0.5 mm |
---|---|
Diameter (Metric) Inner | 0.32 mm |
Stationary Phase | Permabond™ SE-54-HKW |
USP Type | G36 |
Type | GC Capillary Column |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10174601
|
Macherey-Nagel™
723945.25 |
25 m |
£545.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10596331
|
Macherey-Nagel™
723945.50 |
50 m |
£915.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Specifications
0.5 mm | |
Permabond™ SE-54-HKW | |
GC Capillary Column | |
300°C to 320°C | |
Permabond™ SE-54-HKW |
0.32 mm | |
G36 | |
Volatile Halogenated Hydrocarbons Analysis | |
1.8 μm | |
1 Each |