missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ SE-54-HKW GC Capillary Column
Brand: Macherey-Nagel™ 723945.50
Code : 13
Additional Details : Weight : 0.01000kg
Specifications
0.32 mm | |
GC Capillary Column | |
Permabond™ SE-54-HKW | |
300°C to 320°C | |
50 m | |
1 Each |
G36 | |
0.5 mm | |
Volatile Halogenated Hydrocarbons Analysis | |
1.8 μm | |
Permabond™ SE-54-HKW |