missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ PERFECT POLY™ PU First White Gloves
Honeywell™ PERFECT POLY™ PU First White Gloves designed for fine handling or for wearing under another glove.
Brand: Honeywell™ 2132255-09
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- 100% Nylon knitted glove
- White PU coating on the palm and fingers
- The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity
- The glove offers maximum comfort and added sturdiness
- The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch
- The ventilated back and PU coating optimise the glove's breathability
- Polyamide with its polyurethane coating provide excellent abrasion and tear resistance
- The PU coating ensures a good grip
- Non pilling, the polyamide is suitable for precision work
- The gloves are certified as silicone-free to ensure their use in painting
- White color enhances the glove's hygiene and cleanliness
Specifications
13 gauge | |
White | |
EN 420-2003 Basic standard, EN 388-2016 Mechanical risks |
9 | |
24 cm |