missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Peltier-Cooled Incubator IPP with Single Display

Offers excellent controllability, small control fluctuations, low-vibration operation and impressive energy savings. Memmert™ Peltier-Cooled Incubator IPP with Single Display had double doors standard on all models.

Brand:  Memmert™ IPP110plus

Code : 50

Additional Details : Weight : 78.00000kg

 View more versions of this product

Product Code. 13444079

  • £4035.00 / Each


Estimated Shipment date
from Supplier 31-07-2020
Add to basket

Description

Description

  • Temperature range 0°C up to +70 °C
  • 5 model sizes (32 to 749 litres volume)
  • 2 model variants: SingleDISPLAY and TwinDISPLAY
  • Double doors standard for all models: Prevention of contamination and drops in temperature, and at the same time an optimum view of the sensitive load through wide-area interior glass doors
  • Fans integrated in the Peltier elements ensure rapid energy transfer and optimum temperature distribution

Warranty

Three years

Specifications

Specifications

Refrigerated Incubator
400 mm
Stainless Steel
0°C to 70°C
High-definition TFT-color single display
50/60 Hz
480 mm
2
103 kg
115/230 V
745 mm
CE
108 L
400 x 560 x 480 mm
Textured Stainless Steel, Rear Zinc-plated Steel
115/230 V, 50/60 Hz, 650 w
864 mm
Works calibration certificate for 10°C and 37°C
German type
0.1°C
78 kg
560 mm
Videos
Documents
View accessory products