missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Peek Analytical Guard Replacement Cartridges
£344.00 - £412.00
Specifications
Quantity | 5 Pack |
---|---|
Length (Metric) | 8 mm |
Max. Pressure | 5000 psi |
Diameter (Metric) Inner | 3 mm |
Material | PEEK |
Product Code | Brand | Packing Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packing Material | Price | Quantity & Availability | |||||
11513354
|
Hamilton™
79377 |
PSDVB/Sulfonic Acid |
£344.00
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10491221
|
Hamilton™
79372 |
PSDVB/Trimethylammonium |
£412.00
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Specifications
5 Pack | |
5000 psi | |
PEEK |
8 mm | |
3 mm | |
Replacement Guard Cartridge |