missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Peek Analytical Guard Replacement Cartridges
Brand: Hamilton™ 79372
Code : 16
Additional Details : Weight : 0.10000kg
Specifications
5 Pack | |
8 mm | |
Column Replacement Cartridges | |
RCX-30 | |
PSDVB/Trimethylammonium |
12 to 20 μm | |
5000 psi | |
3 mm | |
PEEK | |
Replacement Guard Cartridge |