missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PEEK Analytical Guard Column Starter Kit
High sensitivity detection ion exchange chromatography of organic and inorganic anions, organic acids, organic and inorganic arsenic species, halides, nucleotides.
£356.00 - £401.00
Specifications
Diameter (Metric) | 3 mm |
---|---|
Length (Metric) | 8 mm |
Max. Pressure | 5000 psi |
Particle Size | 12 to 20 μm |
Material | PEEK |
Product Code | Brand | Stationary Phase | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stationary Phase | Price | Quantity & Availability | |||||
11573354
|
Hamilton™
79319 |
PRP-X500 |
£401.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11543354
|
Hamilton™
79727 |
PRP-X110 |
£356.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
- Separation Mode: Anion Exchange
- Guard Cartridge Kit
Specifications
3 mm | |
5000 psi | |
PEEK |
8 mm | |
12 to 20 μm |