missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ Straight Male Pipe Adapter
Compression fittings are an excellent choice for connecting rigid tubing systems
Brand: Cole-Parmer™ 06444-01
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal
- Very good chemical resistance
- Rated to 220psi maximum at 77°F ( 25°C)
- Usable from 32 to 212°F (0 to 100°C)
Specifications
Straight Male Adapter | |
Autoclavable | |
3.97 mm | |
1.5 in. | |
NPT(M) 1/4 in. | |
1/4 in. | |
11/16 in. | |
Black |
Compression x NPT(M) Connection | |
5/32 in. | |
Polypropylene | |
1/4 in. | |
Autoclave Only | |
18 mm | |
Straight |