missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Parker Hannifin™ Reducing Compression Union

Excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings

Brand:  Cole-Parmer™ 31320-00

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12665720

Quantity Price
1 £54.32 / Each
10 £44.93 / Each
In stock, ready to ship: 1

Add to basket


Description

Description

  • Get a tight seal at higher pressures.
  • Withstand higher pressures than barbed fittings.
  • Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications

Specifications

Clear
175°C
Compression Connection
PFA
1/4 x 1/8 in.
1/8 in.
375°F
150 psi
Autoclavable
Reducing Compression Union
1/4 in.
Autoclave or Ethylene Oxide
Videos
SDS
Documents