missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ PFA Compression Union Elbow
Excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings
£59.52 - £87.66
Specifications
Product Type | Compression Union Elbow |
---|---|
Description | Compression Connection |
Autoclavable | Autoclavable |
Material | PFA |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11886254
|
Cole-Parmer™
31320-25 |
1/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12615730
|
Cole-Parmer™
31321-67 |
1/2 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Superior chemical resistance with durable PFA composition.
- Get a tight seal at higher pressures.
- Withstand higher pressures than barbed fittings.
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications
Compression Union Elbow | |
Autoclavable | |
Autoclave or Ethylene Oxide |
Compression Connection | |
PFA | |
Clear |