missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ PFA Compression Threaded Adapter Elbow
Excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings
£65.93 - £72.93
Specifications
Product Type | Compression Threaded Adapter Elbow |
---|---|
Description | Compression x NPT(M) Connection |
Autoclavable | Autoclavable |
Material | PFA |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11719739
|
Cole-Parmer™
31320-14 |
1/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11781999
|
Cole-Parmer™
31320-16 |
1/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11712009
|
Cole-Parmer™
31320-20 |
1/2 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11791999
|
Cole-Parmer™
31320-17 |
3/8 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Superior chemical resistance with durable PFA composition.
- Get a tight seal at higher pressures.
- Withstand higher pressures than barbed fittings.
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications
Compression Threaded Adapter Elbow | |
Autoclavable | |
Autoclave or Ethylene Oxide |
Compression x NPT(M) Connection | |
PFA | |
Clear |