missing translation for 'onlineSavingsMsg'
Learn More

Parker domnick hunter™ Ultra-High Purity Hydrogen Generators for GC and GC/MS

Ultra-high purity, low maintenance generators supply hydrogen for GC and GC/MS carrier gas applications, plus all commonly used combustion detectors used routinely in GC

Brand:  Parker domnick hunter™ 60H-MD


Code : 04

Additional Details : Weight : 15.00000kg

 View more versions of this product

Product Code. 12872636

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Generate hydrogen from just deionized water and electricity, at low pressure and only on demand. Choose from three diffferent models, with flowrates ranging from 160mL/min. to 500mL/min. All models feature unique generator monitoring and alarm system that ensures high reliability and user safety.

  • Ion exchange membrane produces a flow of ultra-pure hydrogen; regenerative desiccant dryer purifies it further for use as a carrier gas
  • Gas on demand: no warmup period
  • Cell compression and water management units ensure cell reliability and longevity
  • Monitoring/alarm system provides automatic hydrogen leak detection and continuous monitoring of vital parameters
  • Seven-stage explosion protection system plus minimal stored gas mean safe operation

Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz.

Compliance

CE, CSA and UL compliant and listed.

Services

Two years, cell; one year, entire system

Specifications

Specifications

CE, CSA, UL
47 cm
17.9 in.
5°C to 40°C
90 to 264 V
13.5 in.
60H-MD
230w
99.9999%
18.5 in.
500 mL/min.
45.6 cm
0.125 in. compression fitting
25 kg
90 to 264V 50/60Hz
10 to 100 psi
50/60 Hz
Hydrogen Carrier Gas Generator
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers