missing translation for 'onlineSavingsMsg'
Learn More

Parker domnick hunter™ HIGH FLOW TETPOR II Air/Gas Filters

Provide full retention of bacteria, viruses, and particulate in process air and gas streams, with optimum efficiency, flow rate, and strength, and zero fiber shedding

Brand:  Parker domnick hunter™ ZHFT/1C

Additional Details : Weight : 0.42000kg

 View more versions of this product

Product Code. 16513582

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Optimum pleat configuration
  • Integrity testable by all methods
  • Absolute rated filtration
  • High flow rates and low pressure drops
  • Steam sterilizable up to 225 cycles at 142°C
  • Extremely robust, state-of-the-art PTFE membrane technology
  • Available in 10 in. formats and Demi cartridges
  • All cartridges integrity tested by pressure decay and aerosol challenge methods

  • Suitable for all sterile gas applications, including fermentation inlet and off gas streams, venting, lyophilizers, autoclave vacuum breaks, and blow-fill-seal equipment
  • Also suitable for particle-free air applications in the electronics industry

Specifications

Specifications

10 in.
0.2μm
High Flow Tetpor Ii Air/Gas Filter
Silicone
0.2μm
Lyophilizers, autoclave vacuum breaks and blow fill seal equipment
Conforms to current USP Plastics Class VI - 121°C, ASTM F838-83
C Style
Sterile gas applications, including fermentation inlet and off gas stream, particle free air applications in the electronics industry
Stainless Steel
PTFE
Locking 226
25.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers