missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paraffin Liquid, Pure, Water White, d=0.83-0.86, Fisher Chemical™
94.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
94.80 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "22914" to get your promotional price.
94.80 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
2.5 L
25 L
Packaging:
Amber glass bottle
Plastic container
Description
Paraffin Liquid, Pure, Water White, d=0.83-0.86
Specifications
Melting Point | -9°C |
Boiling Point | 310°C |
Packaging | Amber glass bottle |
Quantity | 2.5 L |
Vapor Density | >2 at 101kPa |
Viscosity | >19 St (40°C) |
Physical Form | Viscous Liquid |
Safety and Handling
Product Identifier
- Paraffin, liquid
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'