missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paraffin Liquid, Pure, Water White, d=0.83-0.86, Fisher Chemical™
Click to view available options
Quantity:
500 mL
2.5 L
25 L
Packaging:
Amber glass bottle
Plastic container
Description
Paraffin Liquid, Pure, Water White, d=0.83-0.86
Specifications
Melting Point | -6°C |
Color | Colorless |
Boiling Point | 310°C |
Packaging | Plastic container |
Quantity | 25 L |
Vapor Density | >2 |
Viscosity | 7.4 to 14.5 at 40°C |
Physical Form | Viscous Liquid |
Safety and Handling
Product Identifier
- Paraffin, liquid
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'